

TIMKEN
TIMKEN
84115-2
TIMKEN TIMKEN
Description
84115-2
Bearing Cone; 84115 Basic Number; Standard Precision; 11-1/2" Bore; 2" Width; Single Row of Roller
Part #
100033034
BDI #
1351778
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/84115-2/p/1351778
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
10.871
EAN
0053893418261
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
84115
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
84115-2
Long Description
Bearing Cone; 84115 Basic Number; Standard Precision; 11-1/2" Bore; 2" Width; Single Row of Roller
Bore
11.5 Inch | 292.1 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh