NTN
NTN
854D
NTN NTN
Description
854D#BW ; POR TAPERED ROLLER BEARING
Bearing Double Cup; 854D Basic Number; Standard Precision; 7-1/2" Outside Diameter; 4" Width; Double Row of Roller
Part #
854D
BDI #
17145856
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/854D/p/17145856
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0
EAN
4547359457803
Product Group - BDI
B04334
Precision Class
Standard
Component
Double Cup
Basic Number
854D
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
29.542
Long Description
Bearing Double Cup; 854D Basic Number; Standard Precision; 7-1/2" Outside Diameter; 4" Width; Double Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Width
4 Inch | 101.6 Millimeter
Outside Diameter
7.5 Inch | 190.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh