

TIMKEN
TIMKEN
8576DW-2
TIMKEN TIMKEN
Description
8576DW-2 TAPERED ROLLER BEARING CONE ; POR NON RETURNABLE DOUBLE ROW 8-12 OD
Bearing Double Cone; 8576DW Basic Number; Standard Precision; 9-1/4" Bore; 3-11/16" Width; Double Row of Roller
Part #
8576DW-2
BDI #
1351911
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/8576DW-2/p/1351911
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
17.11
EAN
0053893153896
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cone
Basic Number
8576DW
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
8576DW-2
Long Description
Bearing Double Cone; 8576DW Basic Number; Standard Precision; 9-1/4" Bore; 3-11/16" Width; Double Row of Roller
Bore
9.25 Inch | 234.95 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
3.688 Inch | 93.675 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh