

TIMKEN
TIMKEN
9220D-2
TIMKEN TIMKEN
Description
9220D-2
Bearing Double Cup; 9220D Basic Number; Standard Precision; 6-3/8" Outside Diameter; 2-25/32" Width; Double Row of Roller
Part #
100054177
BDI #
1352410
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/9220D-2/p/1352410
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
2.895
EAN
0053893156514
Product Group - BDI
B04334
Precision Class
Standard
Component
Double Cup
Basic Number
9220D
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Groove and Hole in OD Center
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
9220D-2
Long Description
Bearing Double Cup; 9220D Basic Number; Standard Precision; 6-3/8" Outside Diameter; 2-25/32" Width; Double Row of Roller
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
2.781 Inch | 70.637 Millimeter
Outside Diameter
6.375 Inch | 161.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh