

TIMKEN
TIMKEN
9285-2 ; 9285-70000
TIMKEN TIMKEN
Description
9285-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 3" BORE 1-13/16" WID
Bearing Cone; 9285 Basic Number; Standard Precision; 3" Bore; 1-13/16" Width; Single Row of Roller
Part #
9285-20024
BDI #
1352426
Details
161272.32
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/9285-2-;-9285-70000/p/1352426
Your Price
Ft 161,272 / each
Ft 233,728 / each BDIExpress
Ft 233,728 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
2.786
EAN
0053893156903
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
9285
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
9285-2
Long Description
Bearing Cone; 9285 Basic Number; Standard Precision; 3" Bore; 1-13/16" Width; Single Row of Roller
Width
1.813 Inch | 46.05 Millimeter
Bore
3 Inch | 76.2 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh