NTN
NTN
932D
NTN NTN
Description
932D TAPERED RLR BRG CUP ; SGL 8.375"X4.625" STL
Bearing Double Cup; 932D Basic Number; Standard Precision; 8-3/8" Outside Diameter; 4-5/8" Width; Double Row of Roller
Part #
932D
BDI #
17146254
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/932D/p/17146254
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
19.1
EAN
4547359458770
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cup
Basic Number
932D
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Double Cup; 932D Basic Number; Standard Precision; 8-3/8" Outside Diameter; 4-5/8" Width; Double Row of Roller
Width
4.625 Inch | 117.475 Millimeter
Outside Diameter
8.375 Inch | 212.725 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh