

TIMKEN
TIMKEN
93775-2
TIMKEN TIMKEN
Description
93775-2
Bearing Cone; 93775 Basic Number; Standard Precision; 7-3/4" Bore; 2-1/2" Width; Single Row of Roller
Part #
100072647
BDI #
1352556
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/93775-2/p/1352556
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
12.616
EAN
0053893441955
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
93775
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
93775-2
Long Description
Bearing Cone; 93775 Basic Number; Standard Precision; 7-3/4" Bore; 2-1/2" Width; Single Row of Roller
Width
2.5 Inch | 63.5 Millimeter
Bore
7.75 Inch | 196.85 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh