

TIMKEN
TIMKEN
938-2
TIMKEN TIMKEN
Description
938-2
Bearing Cone; 938 Basic Number; Standard Precision; 4-1/2" Bore; 2-5/8" Width; Single Row of Roller
Part #
938-20024
BDI #
1352663
Details
279905.92
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/938-2/p/1352663
Your Price
Ft 279,906 / each
Ft 325,472 / each BDIExpress
Ft 325,472 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
5.733
EAN
0053893100951
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
938
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; 938 Basic Number; Standard Precision; 4-1/2" Bore; 2-5/8" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
4.5 Inch | 114.3 Millimeter
Width
2.625 Inch | 66.675 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh