TIMKEN
TIMKEN
94713TD-2
TIMKEN TIMKEN
Description
94713TD-2 TAPERED ROLLER BEARING CONE ; NON RETURNABLE DOUBLE ROW 8-12 OD
Bearing Double Cone; 94713TD Basic Number; Standard Precision; 7-1/8" Bore; 6-1/4" Width; Double Row of Roller
Part #
94713TD-2
BDI #
1352866
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/94713TD-2/p/1352866
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
22.439
EAN
0053893449180
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cone
Basic Number
94713TD
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Tapered Bore
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Double Cone; 94713TD Basic Number; Standard Precision; 7-1/8" Bore; 6-1/4" Width; Double Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
7.125 Inch | 180.975 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
6.25 Inch | 158.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh