

TIMKEN
TIMKEN
95500-2
TIMKEN TIMKEN
Description
95500-2
Bearing Cone; 95500 Basic Number; Standard Precision; 5" Bore; 2-1/2" Width; Single Row of Roller
Part #
100095973
BDI #
1352891
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/95500-2/p/1352891
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
7.25
EAN
0053893450391
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
95500
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
95500-2
Long Description
Bearing Cone; 95500 Basic Number; Standard Precision; 5" Bore; 2-1/2" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
2.5 Inch | 63.5 Millimeter
Bore
5 Inch | 127 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh