

TIMKEN
TIMKEN
95928-2
TIMKEN TIMKEN
Description
95928-2
Bearing Cup; 95928 Basic Number; Standard Precision; 9.251" Outside Diameter; 1-15/16" Width; Single Row of Roller
Part #
100024565
BDI #
1352979
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/95928-2/p/1352979
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
4.028
EAN
0053893453736
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
95928
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; 95928 Basic Number; Standard Precision; 9.251" Outside Diameter; 1-15/16" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
9.251 Inch | 234.975 Millimeter
Width
1.938 Inch | 49.225 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh