NTN
NTN
96825
NTN NTN
Description
96825 TAPERED ROLLER BRG CONE ; 8-1/4" BORE 2-5/8" W STAMPED STEEL
Bearing Cone; Standard Precision; 96825 Basic Number; 8-1/4" Bore; 2-5/8" Width; Single Row of Rollers
Part #
96825
BDI #
25265122
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/96825/p/25265122
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
46
EAN
4547359459173
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
96825
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Case Carburized Steel Material
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
101.413
Long Description
Bearing Cone; Standard Precision; 96825 Basic Number; 8-1/4" Bore; 2-5/8" Width; Single Row of Rollers
Bore
8.25 Inch | 209.55 Millimeter
Width
2.625 Inch | 66.675 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh