NTN
NTN
98316
NTN NTN
Description
98316 TAPERED RLR BRG CONE ; NON RETURNABLE 7.874"X1.9375"
Bearing Cone; 98316 Basic Number; Standard Precision; 3.15" Bore; 1-15/16" Width; Single Row of Roller
Part #
98316
BDI #
1203106
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/98316/p/1203106
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
5.72
EAN
4547359459227
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
98316
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; 98316 Basic Number; Standard Precision; 3.15" Bore; 1-15/16" Width; Single Row of Roller
Bore
3.15 Inch | 80.01 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.938 Inch | 49.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh