

TIMKEN
TIMKEN
98788B-2
TIMKEN TIMKEN
Description
98788B-2
Bearing Cup; 98788B Basic Number; Standard Precision; 7.874" Outside Diameter; 1-3/8" Width; Single Row of Roller
Part #
100204493
BDI #
1353155
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/98788B-2/p/1353155
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
2.511
EAN
0053893459455
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
98788B
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Flanged OD | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
98788B-2
Long Description
Bearing Cup; 98788B Basic Number; Standard Precision; 7.874" Outside Diameter; 1-3/8" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Width
1.375 Inch | 34.925 Millimeter
Outside Diameter
7.874 Inch | 200 Millimeter
Flange Outside Diameter
8.25 Inch | 209.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh