TIMKEN
TIMKEN
98789D
TIMKEN TIMKEN
Description
98789D BRG DBL CUP ; 7.875" OD X 3.158" WD NON-FLNGD
Bearing Double Cup; 98789D Basic Number; Standard Precision; 7-7/8" Outside Diameter; 3.158" Width; Double Row of Roller
Part #
98789D
BDI #
23663736
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/98789D/p/23663736
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
5.23
Product Group - BDI
B04334
Precision Class
Standard
Component
Double Cup
Basic Number
98789D
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Groove and Hole in OD Center
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
98789D-2
Long Description
Bearing Double Cup; 98789D Basic Number; Standard Precision; 7-7/8" Outside Diameter; 3.158" Width; Double Row of Roller
Bore
0 Inch | 0 Millimeter
Width
3.158 Inch | 80.213 Millimeter
Outside Diameter
7.875 Inch | 200.025 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh