

TIMKEN
TIMKEN
99587D-2
TIMKEN TIMKEN
Description
99587D-2 TRB CONE
Bearing Double Cone; 99587D Basic Number; Standard Precision; 5-7/8" Bore; 4-3/4" Width; Double Row of Roller
Part #
99587D-2
BDI #
1353421
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/99587D-2/p/1353421
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
16.57
Product Group - BDI
B04334
Precision Class
Standard
Component
Double Cone
Basic Number
99587D
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
99587D-2
Long Description
Bearing Double Cone; 99587D Basic Number; Standard Precision; 5-7/8" Bore; 4-3/4" Width; Double Row of Roller
Bore
5.875 Inch | 149.225 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
4.75 Inch | 120.65 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh