

TIMKEN
TIMKEN
99600TD-2
TIMKEN TIMKEN
Description
99600TD-2
Bearing Double Cone; 99600TD Basic Number; Standard Precision; 6" Bore; 4-3/4" Width; Double Row of Roller
Part #
100029747
BDI #
1353465
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/99600TD-2/p/1353465
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
16.998
EAN
0053893463384
Product Group - BDI
B04334
Precision Class
Standard
Component
Double Cone
Basic Number
99600TD
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Tapered Bore
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
99600TD-2
Long Description
Bearing Double Cone; 99600TD Basic Number; Standard Precision; 6" Bore; 4-3/4" Width; Double Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
6 Inch | 152.4 Millimeter
Width
4.75 Inch | 120.65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh