

TIMKEN
TIMKEN
A2043-2
TIMKEN TIMKEN
Description
A2043-2 TAPERED ROLLER BEARING CONE ; POR NON RETURNABLE 4 OD
Bearing Cone; A2043 Basic Number; Standard Precision; 7/16" Bore; 0.565" Width; Single Row of Roller
Part #
A2043-2
BDI #
1353492
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/A2043-2/p/1353492
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.042
EAN
0053893108810
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
A2043
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
A2043-2
Long Description
Bearing Cone; A2043 Basic Number; Standard Precision; 7/16" Bore; 0.565" Width; Single Row of Roller
Bore
0.438 Inch | 11.125 Millimeter
Width
0.565 Inch | 14.351 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh