

TIMKEN
TIMKEN
A4050-2
TIMKEN TIMKEN
Description
A4050-2
Bearing Cone; A4050 Basic Number; Standard Precision; 1/2" Bore; 0.433" Width; Single Row of Roller
Part #
A4050-20024
BDI #
1353527
Details
22399.56
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/A4050-2/p/1353527
Your Price
Ft 22,400 / each
Ft 26,046 / each BDIExpress
Ft 26,046 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.034
EAN
0053893138954
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
A4050
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
A4050-2
Long Description
Bearing Cone; A4050 Basic Number; Standard Precision; 1/2" Bore; 0.433" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Width
0.433 Inch | 10.998 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh