NTN
NTN
A4050
NTN NTN
Description
A4050 TAPERED ROLLER BEARING ; CONE FOR TAPER ROLLER BEARING
Bearing Cone; A4050 Basic Number; Standard Precision; 1/2" Bore; 0.433" Width; Single Row of Roller
Part #
A4050
BDI #
21537846
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/A4050/p/21537846
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.031
EAN
4547359462999
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
A4050
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; A4050 Basic Number; Standard Precision; 1/2" Bore; 0.433" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Width
0.433 Inch | 10.998 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh