

TIMKEN
TIMKEN
A4138B-2 ; A4138B-20024
TIMKEN TIMKEN
Description
A4138B-2 ; A4138B-20024
Bearing Cup; A4138B Basic Number; Standard Precision; 1.378" Outside Diameter; 11/32" Width; Single Row of Roller
Part #
A4138B-20024
BDI #
1353574
Details
28116.84
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/A4138B-2-;-A4138B-20024/p/1353574
Your Price
Ft 28,117 / each
Ft 32,694 / each BDIExpress
Ft 32,694 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.023
EAN
0053893140148
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
A4138B
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Flanged OD | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
A4138B-2
Long Description
Bearing Cup; A4138B Basic Number; Standard Precision; 1.378" Outside Diameter; 11/32" Width; Single Row of Roller
Width
0.344 Inch | 8.738 Millimeter
Flange Outside Diameter
1.499 Inch | 38.075 Millimeter
Outside Diameter
1.378 Inch | 35.001 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh