

TIMKEN
TIMKEN
A4138D-2
TIMKEN TIMKEN
Description
A4138D-2
Bearing Double Cup; A4138D Basic Number; Standard Precision; 1.378" Outside Diameter; 13/16" Width; Double Row of Roller
Part #
100205182
BDI #
1353576
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/A4138D-2/p/1353576
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.056
EAN
0053893140209
Product Group - BDI
B04334
Precision Class
Standard
Component
Double Cup
Basic Number
A4138D
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Groove and Hole in OD Center
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
A4138D-2
Long Description
Bearing Double Cup; A4138D Basic Number; Standard Precision; 1.378" Outside Diameter; 13/16" Width; Double Row of Roller
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
1.378 Inch | 35.001 Millimeter
Width
0.813 Inch | 20.65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh