TIMKEN
TIMKEN
A6062-3
TIMKEN TIMKEN
Description
A6062-3 TAPERED ROLLER BEARING CONE ; NON RETURNABLE PRECISION 4 OD
Bearing Cone; A6062 #3 Basic Number; Class 3 Precision; 5/8" Bore; 0.439" Width; Single Row of Roller
Part #
A6062-3
BDI #
1353632
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/A6062-3/p/1353632
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.051
EAN
0053893145310
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cone
Basic Number
A6062 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; A6062 #3 Basic Number; Class 3 Precision; 5/8" Bore; 0.439" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Width
0.439 Inch | 11.151 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh