

TIMKEN
TIMKEN
A6075-2
TIMKEN TIMKEN
Description
A6075-2
Bearing Cone; A6075 Basic Number; Standard Precision; 3/4" Bore; 0.439" Width; Single Row of Roller
Part #
A6075-20024
BDI #
1353646
Details
18488.28
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/A6075-2/p/1353646
Your Price
Ft 18,488 / each
Ft 21,498 / each BDIExpress
Ft 21,498 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.034
EAN
0053893145631
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
A6075
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
A6075-2
Long Description
Bearing Cone; A6075 Basic Number; Standard Precision; 3/4" Bore; 0.439" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Width
0.439 Inch | 11.151 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh