

TIMKEN
TIMKEN
A6157B-3
TIMKEN TIMKEN
Description
A6157B-3 TAPERED ROLLER BEARING CUP ; SINGLE PRECISION 4 OD
Bearing Cup; A6157B #3 Basic Number; Class 3 Precision; 1.575" Outside Diameter; 3/8" Width; Single Row of Roller
Part #
A6157B-3
BDI #
1353663
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/A6157B-3/p/1353663
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.043
EAN
0053893146072
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cup
Basic Number
A6157B #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Flanged OD | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; A6157B #3 Basic Number; Class 3 Precision; 1.575" Outside Diameter; 3/8" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
1.696 Inch | 43.078 Millimeter
Width
0.375 Inch | 9.525 Millimeter
Outside Diameter
1.575 Inch | 40.005 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh