SKF
SKF
BR21075
SKF SKF
Description
NOT AVAILABLE IN HUNGARY
Bearing Cone; 21075 Basic Number; Standard Precision; 3/4" Bore; 0.86" Width; Single Row of Roller
Part #
BR21075
BDI #
1299422
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/BR21075/p/1299422
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.168
EAN
0085311054287
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
21075
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Long Description
Bearing Cone; 21075 Basic Number; Standard Precision; 3/4" Bore; 0.86" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
0.86 Inch | 21.844 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh