SKF
SKF
BR760
SKF SKF
Description
NOT AVAILABLE IN HUNGARY
Bearing Cone; 760 Basic Number; Standard Precision; 3-9/16" Bore; 1.9" Width; Single Row of Roller
Part #
BR760
BDI #
1299636
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/BR760/p/1299636
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
2.426
EAN
0085311050975
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
760
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Long Description
Bearing Cone; 760 Basic Number; Standard Precision; 3-9/16" Bore; 1.9" Width; Single Row of Roller
Bore
3.563 Inch | 90.5 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.9 Inch | 48.26 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh