

TIMKEN
TIMKEN
DX835560-2
TIMKEN TIMKEN
Description
DX835560-2 TAPERED ROLLER BEARING CONE ; SINGLE ROW
Bearing Cone; DX835560 Basic Number; Standard Precision; 7-1/2" Bore; 2-1/2" Width; Single Row of Roller
Part #
DX835560-2
BDI #
1354306
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/DX835560-2/p/1354306
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
13.842
EAN
0053893561172
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
DX835560
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; DX835560 Basic Number; Standard Precision; 7-1/2" Bore; 2-1/2" Width; Single Row of Roller
Bore
7.5 Inch | 190.5 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
2.5 Inch | 63.5 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh