

TIMKEN
TIMKEN
EE113091-20000
TIMKEN TIMKEN
Description
EE113091-20000 TAPER RLR BEARING
Bearing Cone; EE113091 Basic Number; Standard Precision; 8.995" Bore; 3-3/8" Width; Single Row of Roller
Part #
EE113091-20000
BDI #
25823853
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/EE113091-20000/p/25823853
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
EE113091
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Cylindrical Bore
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Weight / LBS
79.568
Long Description
Bearing Cone; EE113091 Basic Number; Standard Precision; 8.995" Bore; 3-3/8" Width; Single Row of Roller
Bore
8.995 Inch | 228.473 Millimeter
Width
3.375 Inch | 85.725 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh