

TIMKEN
TIMKEN
EE147112-2
TIMKEN TIMKEN
Description
EE147112-2 TAPERED ROLLER BEARING CONE ; POR NON RETURNABLE 12-18 OD
Bearing Cone; EE147112 Basic Number; Standard Precision; 11-1/4" Bore; 3-1/2" Width; Single Row of Roller
Part #
EE147112-2
BDI #
1354648
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/EE147112-2/p/1354648
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
48.078
EAN
0053893809885
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
EE147112
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Large and Small Rib | Close Guided Roller
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE147112-2
Long Description
Bearing Cone; EE147112 Basic Number; Standard Precision; 11-1/4" Bore; 3-1/2" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
11.25 Inch | 285.75 Millimeter
Width
3.5 Inch | 88.9 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh