

TIMKEN
TIMKEN
EE217062X-2
TIMKEN TIMKEN
Description
EE217062X-2 TRB SINGLE CONE ; POR NON RETURNABLE
Bearing Cone; EE217062X Basic Number; Standard Precision; 6-1/4" Bore; 2-7/8" Width; Single Row of Roller
Part #
EE217062X-2
BDI #
1354742
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/EE217062X-2/p/1354742
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
11.491
EAN
0053893510729
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
EE217062X
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Large and Small Rib | Close Guided Roller
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; EE217062X Basic Number; Standard Precision; 6-1/4" Bore; 2-7/8" Width; Single Row of Roller
Bore
6.25 Inch | 158.75 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
2.875 Inch | 73.025 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh