TIMKEN
TIMKEN
EE243192-2
TIMKEN TIMKEN
Description
EE243192-2
Bearing Cone; EE243192 Basic Number; Standard Precision; 19.253" Bore; 3-3/16" Width; Single Row of Roller
Part #
EE243192-2
BDI #
19287588
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/EE243192-2/p/19287588
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
54.026
EAN
0053893544694
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
EE243192
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Large and Small Rib | Close Guided Roller
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE243192-2
Long Description
Bearing Cone; EE243192 Basic Number; Standard Precision; 19.253" Bore; 3-3/16" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
3.188 Inch | 80.975 Millimeter
Bore
19.253 Inch | 489.026 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh