TIMKEN
TIMKEN
EE243196-2
TIMKEN TIMKEN
Description
EE243196-2
Bearing Cone; EE243196 Basic Number; Standard Precision; 19-5/8" Bore; 3-3/16" Width; Single Row of Roller
Part #
EE243196-2
BDI #
19287532
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/EE243196-2/p/19287532
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
39.518
EAN
0053893545219
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
EE243196
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Large and Small Rib | Close Guided Roller
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE243196-2
Long Description
Bearing Cone; EE243196 Basic Number; Standard Precision; 19-5/8" Bore; 3-3/16" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
19.625 Inch | 498.475 Millimeter
Width
3.188 Inch | 80.975 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh