

TIMKEN
TIMKEN
EE244180-2
TIMKEN TIMKEN
Description
EE244180-2 TAPERED ROLLER BEARING CONE ; 18-24 OD
Bearing Cone; EE244180 Basic Number; Standard Precision; 18" Bore; 2-7/8" Width; Single Row of Roller
Part #
EE244180-2
BDI #
19287521
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/EE244180-2/p/19287521
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
18.802
EAN
0053893546063
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
EE244180
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Large and Small Rib | Close Guided Roller
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE244180-2
Long Description
Bearing Cone; EE244180 Basic Number; Standard Precision; 18" Bore; 2-7/8" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
18 Inch | 457.2 Millimeter
Width
2.875 Inch | 73.025 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh