TIMKEN
TIMKEN
EE275109DGW-2
TIMKEN TIMKEN
Description
EE275109DGW-2 TR BEARINGS CONE ; POR NON RETURNABLE
Bearing Double Cone; EE275109DGW Basic Number; Standard Precision; 10-7/8" Bore; 5-1/8" Width; Double Row of Roller
Part #
EE275109DGW-2
BDI #
1355017
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/EE275109DGW-2/p/1355017
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
35.77
EAN
0053893013749
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cone
Basic Number
EE275109DGW
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Large and Small Rib | With Keyway or Slot | Close Guided Roller | With Pressure Removal Groove or Helical Groove in Bore
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE275109DGW-2
Long Description
Bearing Double Cone; EE275109DGW Basic Number; Standard Precision; 10-7/8" Bore; 5-1/8" Width; Double Row of Roller
Bore
10.875 Inch | 276.225 Millimeter
Width
5.125 Inch | 130.175 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh