TIMKEN
TIMKEN
EE291175-3
TIMKEN TIMKEN
Description
EE291175-3 TAPERED ROLLER BEARINGS CONE ; POR NON RETURNABLE
Bearing Cone; EE291175 #3 Basic Number; Class 3 Precision; 11-3/4" Bore; 2-7/16" Width; Single Row of Roller
Part #
EE291175-3
BDI #
1355046
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/EE291175-3/p/1355046
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
21.3
EAN
0053893589459
Product Group - BDI
B04336
Precision Class
Class 3
Component
Cone
Basic Number
EE291175 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Large and Small Rib | Close Guided Roller
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; EE291175 #3 Basic Number; Class 3 Precision; 11-3/4" Bore; 2-7/16" Width; Single Row of Roller
Width
2.438 Inch | 61.925 Millimeter
Bore
11.75 Inch | 298.45 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh