

TIMKEN
TIMKEN
EE291250-2
TIMKEN TIMKEN
Description
EE291250-2 TAPERED ROLLER BEARING CONE ; PRECISION 12-1/2" BORE 2-7/16" WD
Bearing Cone; EE291250 Basic Number; Standard Precision; 12-1/2" Bore; 2-7/16" Width; Single Row of Roller
Part #
EE291250-2
BDI #
1355064
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/EE291250-2/p/1355064
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
22.997
EAN
0053893590189
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
EE291250
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Large and Small Rib | Close Guided Roller
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE291250-2
Long Description
Bearing Cone; EE291250 Basic Number; Standard Precision; 12-1/2" Bore; 2-7/16" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Width
2.438 Inch | 61.925 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
12.5 Inch | 317.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh