TIMKEN
TIMKEN
EE330116D-2
TIMKEN TIMKEN
Description
EE330116D-2 TRB DOUBLE ROW CONE ; POR NON RETURNABLE
Bearing Double Cone; EE330116D Basic Number; Standard Precision; 11-1/2" Bore; 5-1/8" Width; Double Row of Roller
Part #
EE330116D-2
BDI #
1355110
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/EE330116D-2/p/1355110
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
40.99
EAN
0053893797427
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cone
Basic Number
EE330116D
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Large and Small Rib | Close Guided Roller
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Double Cone; EE330116D Basic Number; Standard Precision; 11-1/2" Bore; 5-1/8" Width; Double Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
11.5 Inch | 292.1 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
5.125 Inch | 130.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh