TIMKEN
TIMKEN
EE529090DW-2
TIMKEN TIMKEN
Description
EE529090DW-2 TR BEARINGS CONE ; POR NON RETURNABLE
Bearing Double Cone; EE529090DW Basic Number; Standard Precision; 9" Bore; 5-1/2" Width; Double Row of Roller
Part #
EE529090DW-2
BDI #
1355292
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/EE529090DW-2/p/1355292
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
46.66
EAN
0053893019970
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cone
Basic Number
EE529090DW
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Large and Small Rib | Close Guided Roller | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE529090DW-2
Long Description
Bearing Double Cone; EE529090DW Basic Number; Standard Precision; 9" Bore; 5-1/2" Width; Double Row of Roller
Bore
9 Inch | 228.6 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
5.5 Inch | 139.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh