TIMKEN
TIMKEN
EE843220-2
TIMKEN TIMKEN
Description
EE843220-2
Bearing Cone; EE843220 Basic Number; Standard Precision; 22" Bore; 3-15/32" Width; Single Row of Roller
Part #
EE843220-2
BDI #
19287570
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/EE843220-2/p/19287570
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
72.22
EAN
0053893699608
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
EE843220
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Large and Small Rib | Close Guided Roller
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE843220-2
Long Description
Bearing Cone; EE843220 Basic Number; Standard Precision; 22" Bore; 3-15/32" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
22 Inch | 558.8 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
3.469 Inch | 88.113 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh