

TIMKEN
TIMKEN
EE971354-2
TIMKEN TIMKEN
Description
EE971354-2 TAPERED ROLLER BEARING CONE ; POR 12-18 OD
Bearing Cone; EE971354 Basic Number; Standard Precision; 13-1/2" Bore; 3" Width; Single Row of Roller
Part #
EE971354-2
BDI #
1355637
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/EE971354-2/p/1355637
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
41.83
EAN
0053893028309
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
EE971354
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Large and Small Rib | Close Guided Roller
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE971354-2
Long Description
Bearing Cone; EE971354 Basic Number; Standard Precision; 13-1/2" Bore; 3" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
3 Inch | 76.2 Millimeter
Bore
13.5 Inch | 342.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh