NTN
NTN
ET-HM212011
NTN NTN
Description
ET-HM212011 ; POR TAPERED ROLLER BEARING
Bearing Cup; HM212011 Basic Number; Standard Precision; 4-13/16" Outside Diameter; 1.17" Width; Single Row of Roller
Part #
ET-HM212011
BDI #
17147277
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/ET-HM212011/p/17147277
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
HM212011
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
1.32
Long Description
Bearing Cup; HM212011 Basic Number; Standard Precision; 4-13/16" Outside Diameter; 1.17" Width; Single Row of Roller
Outside Diameter
4.813 Inch | 122.25 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.17 Inch | 29.718 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh