

TIMKEN
TIMKEN
H225110-2
TIMKEN TIMKEN
Description
H225110-2 TAPERED ROLLER BEARING CUP ; SINGLE ROW NON RET
Bearing Cup; H225110 Basic Number; Standard Precision; 8-3/8" Outside Diameter; 1-15/16" Width; Single Row of Roller
Part #
H225110-2
BDI #
1356616
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/H225110-2/p/1356616
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
3.02
EAN
0053893941080
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
H225110
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
H225110-2
Long Description
Bearing Cup; H225110 Basic Number; Standard Precision; 8-3/8" Outside Diameter; 1-15/16" Width; Single Row of Roller
Width
1.938 Inch | 49.225 Millimeter
Outside Diameter
8.375 Inch | 212.725 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh