

TIMKEN
TIMKEN
H234610-2
TIMKEN TIMKEN
Description
H234610-2
Bearing Cup; H234610 Basic Number; Standard Precision; 10-5/8" Outside Diameter; 2-7/16" Width; Single Row of Roller
Part #
100122028
BDI #
1356677
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/H234610-2/p/1356677
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
5.709
EAN
0053893532172
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
H234610
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
H234610-2
Long Description
Bearing Cup; H234610 Basic Number; Standard Precision; 10-5/8" Outside Diameter; 2-7/16" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Outside Diameter
10.625 Inch | 269.875 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
2.438 Inch | 61.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh