NTN
NTN
H238110
NTN NTN
Description
H238110 TAPERED RLR BRG CUP ; NON RETURNABLE SGL 12.25"X2.5625" STL
Bearing Cup; H238110 Basic Number; Standard Precision; 12-1/4" Outside Diameter; 2-9/16" Width; Single Row of Roller
Part #
H238110
BDI #
21451963
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/H238110/p/21451963
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
8.6
EAN
4547359794748
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
H238110
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cup; H238110 Basic Number; Standard Precision; 12-1/4" Outside Diameter; 2-9/16" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
12.25 Inch | 311.15 Millimeter
Bore
0 Inch | 0 Millimeter
Width
2.563 Inch | 65.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh