

TIMKEN
TIMKEN
H239612-2
TIMKEN TIMKEN
Description
H239612-2
Bearing Cup; H239612 Basic Number; Standard Precision; 12-5/8" Outside Diameter; 2-9/16" Width; Single Row of Roller
Part #
100105777
BDI #
1356703
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/H239612-2/p/1356703
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
8.176
EAN
0053893540009
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
H239612
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
H239612-2
Long Description
Bearing Cup; H239612 Basic Number; Standard Precision; 12-5/8" Outside Diameter; 2-9/16" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Width
2.563 Inch | 65.1 Millimeter
Outside Diameter
12.625 Inch | 320.675 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh