

TIMKEN
TIMKEN
H239612CD-2
TIMKEN TIMKEN
Description
H239612CD-2
Bearing Double Cup; H239612CD Basic Number; Standard Precision; 12-5/8" Outside Diameter; 5-7/16" Width; Double Row of Roller
Part #
100105781
BDI #
1356706
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/H239612CD-2/p/1356706
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
16.836
EAN
0053893540023
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cup
Basic Number
H239612CD
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Heavy Duty | Outer Race with Oil Hole and Groove
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
H239612CD-2
Long Description
Bearing Double Cup; H239612CD Basic Number; Standard Precision; 12-5/8" Outside Diameter; 5-7/16" Width; Double Row of Roller
Bore
0 Inch | 0 Millimeter
Width
5.438 Inch | 138.125 Millimeter
Outside Diameter
12.625 Inch | 320.675 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh