

TIMKEN
TIMKEN
H239649NA-2
TIMKEN TIMKEN
Description
H239649NA-2
Bearing Cone; H239649NA Basic Number; Standard Precision; 7-3/8" Bore; 3-21/32" Width; Single Row of Roller
Part #
100185953
BDI #
1356752
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/H239649NA-2/p/1356752
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
18.33
EAN
0053893541068
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
H239649NA
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
H239649NA-2
Long Description
Bearing Cone; H239649NA Basic Number; Standard Precision; 7-3/8" Bore; 3-21/32" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Bore
7.375 Inch | 187.325 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
3.656 Inch | 92.862 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh