

TIMKEN
TIMKEN
H242649D-2
TIMKEN TIMKEN
Description
H242649D-2
Bearing Double Cone; H242649D Basic Number; Standard Precision; 8-1/8" Bore; 7-1/4" Width; Double Row of Roller
Part #
100184782
BDI #
1356783
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/H242649D-2/p/1356783
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
42.29
EAN
0053893544021
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cone
Basic Number
H242649D
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Heavy Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Double Cone; H242649D Basic Number; Standard Precision; 8-1/8" Bore; 7-1/4" Width; Double Row of Roller
Bore
8.125 Inch | 206.375 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
7.25 Inch | 184.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh