

TIMKEN
TIMKEN
H244849D-2
TIMKEN TIMKEN
Description
H244849D-2 TPD RLR BEARING CONE ; DOUBLE ROW 8-12 OD
Bearing Double Cone; H244849D Basic Number; Standard Precision; 8-5/8" Bore; 7-7/8" Width; Double Row of Roller
Part #
H244849D-2
BDI #
1356805
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/H244849D-2/p/1356805
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
52.002
EAN
0053893549606
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cone
Basic Number
H244849D
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Heavy Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
H244849D-2
Long Description
Bearing Double Cone; H244849D Basic Number; Standard Precision; 8-5/8" Bore; 7-7/8" Width; Double Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
8.625 Inch | 219.075 Millimeter
Width
7.875 Inch | 200.025 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh